This item is Discontinued.

Amscope Infinity Plan Objective Lens Set 4X 10X 40X 100X PAX-INF

Infinity Plan Objective Lens Set 4X 10X 40X 100X (Discontinued)

  • Mfr # PAX-INF
  • Zoro # G805659882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAX-INF
Zoro #
G805659882
UPC #
840979101991
Country of Origin
China

Description

This is a set of Infinity-corrected Plan Achromatic objective lenses, fitting common-size (DIN standard) compound / biological microscopes. It comes with 4X, 10X, 40X & 100X Plan Achromatic objective lenses.


Features & Specifications:

  • 4X, 10X, 40X, 100X Plan achromat objective lenses

  • Plan flat-field corrections for a flat, well-focused field of view

  • Achrmotaic color corrections

  • Infinity-corrected

  • DIN/JIS standard fittings

  • PA4X 4X Lens

  • NA: 0.10

  • Tube Length: Infinity-corrected

  • Cover Glass Thickness: 0.17mm

  • PA10X 10X Lens

  • NA: 0.25

  • Tube Length: Infinity-corrected

  • Cover Glass Thickness: 0.17mm

  • PA40X 40X (Spring) Lens

  • NA: 0.65

  • Tube Length: Infinity-corrected

  • Cover Glass Thickness: 0.17mm

  • PA100X 100X (Spring) Lens

  • NA: 1.25

  • Tube Length: Infinity-corrected

  • Cover Glass Thickness: 0.17mm

  • Immersion Medium: Oil
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.