Zoro Homepage

IQCREW By 35X-350X 76mm Reflector Telescope

  • Mfr # TLR-C76700

  • Zoro # G516377624


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLR-C76700
Zoro #
G516377624
UPC #
-
Country of Origin
China

Description

IQCREW By 35X-350X 76mm Reflector Telescope. This high-quality carbon fiber-style Newtonian reflector telescope features a large aperture to produce bright night sky images with stunning clarity and amazing views of many galaxies, star clusters, and nebulae. The three included eyepieces and 2X Barlow lens provide magnifications from 35X to 350X, allowing you to view the moon's craters, Jupiter's major moons, Saturn's rings, prominent views of mountains, valleys, and more. Specifications Optical System Reflector Aperture 76mm Focal Length 700mm 27.5" Eyepieces 4mm, 12.5mm, 20mm Magnifications 35X, 56X, 175X Barlow Lens 2X Magnifications with Barlow Lens 70X, 112X, 350X For ages 8+ One Reflector Telescope Three Eyepieces: 4mm, 12.5mm, 20mm One 2X Barlow Lens One Image Erector Eyepiece One Finder Scope One Tripod One Accessory Tray


  • 76MM REFLECTOR TELESCOPE With a 76mm aperture (700mm focal length), the telescope gathers enough light to view the moonâ€TMs craters, dozens of galaxies, star clusters, and nebulae
  • 35X, 56X, AND 175X MAGNIFICATION Includes three 1.25†eyepieces (4mm, 12.5mm, 20mm) that allow for the telescope to be used for sightseeing
  • BARLOW LENS INCLUDED Increase the telescope's reach with a 2X Barlow lens (included) for double the magnification which will help when searching for Jupiter's moons or Saturnâ€TMs rings
  • ALTAZIMUTH MOUNT TRIPOD This telescope is fitted with an altazmuth (two-axis) mount for support and rotation vertically or horizontally

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.