Shop TOY TIME
See all product information
Create Account
Bocce Ball Set with Carrying Bag - Red and Green Balls, Outdoor Game for Kids or Adults
- Mfr # 499960PFB
- Zoro # G901704851
product price:Â
$
33.29
/ea
Key Features
Height
7
Weight
14.3
Length
7.5
Width
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 499960PFB
- Zoro #
- G901704851
- UPC #
- 194189520784
- Country of Origin
- China
Dimensions
- Height
- 7
- Length
- 7.5
- Width
- 8
Details
- Weight
- 14.3
Description
The Toy Time Bocce Ball Set is sure to provide hours of fun and entertainment for the whole family! With 4 red balls, 4 green balls, and one Pallino ball, as well as a carrying case conveniently included, you will have everything needed to play this addicting game at your next bbq, party, or game night.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.