IQCrew by 35X-525X 70mm f/10 Refractor Telescope with 2-Section Altazimuth Tripod, Blue Finish

  • Mfr # TLS-T70700B

  • Zoro # G416377526


product price:  $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLS-T70700B
Zoro #
G416377526
UPC #
-
Country of Origin
China

Description

IQCrew by 35X-525X 70mm f/10 Refractor Telescope with 2-Section Altazimuth Tripod, Blue Finish. This 70mm refractor telescope is perfect for a beginning astronomer. With a 70mm 2.75" aperture, the telescope gathers enough light to view the moon and bright planets like Mars and Saturn. Three 1.25" eyepieces are included, providing 35X, 70X, and 175X magnification. This allows the telescope to be used for stargazing and terrestrial sightseeing. To extend the telescope's reach even farther, a 3X Barlow lens is included for triple the magnification. This will help when trying to spot Jupiter's moons or Saturn's rings. To make terrestrial viewing easier, a diagonal mirror is included to produce erect images. Since a telescope's image is naturally inverted, the diagonal mirror flips the image so everything appears right-side-up again. The 45" 2-section, height-adjustable tripod features an altazimuth mount for positioning the telescope. The light-weight design and quick-release mount make setup simple. Specifications Optical System Refractor Aperture 70mm 2.75" Focal Length 700mm 27.5" Focal Ratio f/10 Ocular Diameter 1.25" Eyepieces 4mm, 10mm, 20mm Magnifications 35X, 70X, 175X Barlow Lens 3X Magnifications with Barlow Lens 105X, 210X, 525X Contents: One telescope One lens cover Three eyepieces 4mm, 10mm, 20mm One Barlow lens One diagonal mirror attachment One red-dot finder One moon filter One tripod with altazimuth mount One accessory tray For ages 8+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.