Zoro Homepage

IQCREW by Kid's Premium Portable LCD Color Digital Microscope

  • Mfr # DM130-M5S035

  • Zoro # G616323088


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM130-M5S035
Zoro #
G616323088
UPC #
-
Country of Origin
China

Description

IQCREW by Kid's Premium Portable LCD Color Digital Microscope. The Learning Starts Right Away And Keeps On Going For Hours And Hours Just take a rock or mineral sample from the kit, place it on the microscope stage, turn it on to begin studying the sample microscopically in full color. The 3.5-inch screen shows crisp and clear images in seconds - in fact - many children find it easier to use this type of digital microscope rather than the traditional style with eyepieces to look through. Your child can even save images or movies of their rock specimens on the included 16GB microSD card or on their computer - which connects to the microscope and runs using easily downloaded software. With its lithium battery, this microscope is portable and can go wherever your child goes exploring and is great for looking at any object - insects, plants, crystals, and more! Your child will get years and years of enjoyment from this microscope!


  • Our portable LCD color digital microscope comes with a 3.5-inch color screen and magnification with zoom, coarse and fine focus capabilities and much more!
  • Save images or videos to the included 16GB microSD card
  • Includes AC adapter and a rechargeable lithium battery for using the microscope anywhere
  • Use USB or TV cables to view images on a monitor, PC or MAC
  • Recommended for children ages 8+
  • Microscope Manual Download

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.