IQCrew by KIDS Starter Monocular Compound Microscope 120X-240X-300X-480X-600X-1200X w/Metal Arm and

  • Mfr # M30-ABS-KT2-WM

  • Zoro # G016354156


product price:  $76.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M30-ABS-KT2-WM
Zoro #
G016354156
UPC #
-
Country of Origin
China

Description

IQCrew by KIDS Starter Monocular Compound Microscope 120X-240X-300X-480X-600X-1200X Magnification With Metal Arm and Microscope Book. AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. This science microscopy kit includes a great beginner level biological microscope equipped with advanced features and all the necessities of accessories, as well as the popular beginners' microscope book "The World of The Microscope". The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X and 1200X, a single coaxial coarse focus knob, and a specimen stage with two built-in stage clips. It can be illuminated with either natural light through a mirror or by the built-in LED light that provides direct control of light. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, plastic tweezers, plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This kit is great for beginning scientists. ***During the Holiday season, we may run out of stock on this black color unit. We will process orders in a timely manner with our identical white units. Please note if this would be a problem, contact us beforehand.*** Features : 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction Built-in light for direct illumination. Durable metal arm with stage and clips Reflecting mirror for natural illumination Built-in rotating color filter wheel. Specimen stage with stage clips. Includes: plastic scalpel, plastic spatula, plastic tweezers. The microscope book - The World of The Microscope included 1 coin cell battery included. Specifications : Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X. Body Type: durable metal arm Illumination: built-in LED light and reflecting mirror. Eyepiece: holder type single. Stage: 70 x 65mm. Slide Holder: dual spring clips. Accessory Set: Plastic tweezers, collecting vials, 5 prepared slides, 8 blank slides, 8 round coverslips, petr


  • 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope
  • Durable metal arm with stage and clips
  • Reflecting mirror for natural illumination; built-in light for direct illumination
  • Built-in rotating color filter wheel; power indicator on rotating turret
  • 52-Piece accessory kit and 1 coin cell battery included
  • Includes our bestselling book: The World of the Microscope. Beautiful illustrations will guide you through the history of microscopes and a number of popular experiments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.