PA43 BIO PH Trinocular Compound Upright Microscope - High-end Configuration
- Mfr # PA43-BIO-PH-2
- Zoro # G623362353
product price:Â
$
7,694.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA43-BIO-PH-2
- Zoro #
- G623362353
- UPC #
- -
- Country of Origin
- China
Description
PA43BIO - Routine Biomedical Microscope Product Description: The PA43BIO is a reliable upright microscope designed for biomedical and routine laboratory applications. With ergonomic design, high-quality optics, and multiple contrast techniques, it ensures consistent imaging for clinical labs, research, and educational purposes. Features: - Upright optical system for routine use - Brightfield and optional contrast methods - Stable stage and smooth focusing - Ergonomic design for extended sessions - Durable and low-maintenance construction Microscopy Applications: Perfect for clinical labs, microbiology, and teaching. The PA43BIO enables precise observation of cells, tissues, and microorganisms, supporting diagnostics, research, and laboratory training. PA43 BIO PH (High-end Config) spec: - Scalable Infinity-Corrected Optical System (CCIS); - Trinocular Observation Tube (FN22),Siedentopf type(100:0,20:80) - Wide-Field Eyepiece 10X/22mm, diopter adjustable +/-5 - Coded Quintuple (5) revolving nosepiece; - Plan UC 4X/0.1, W.D=30.5mm,CG=0.17 - Plan UC PH 10X/0.25, W.D=17.4mm,CG=0.17,Ph1; - Plan UC PH 40X/0.65, W.D=0.6mm,CG=0.17,Ph2; - Plan UC PH 100X/1.25 Oil, W.D=0.16mm,CG=0.17,Ph3: - Rackless stage, size 220 (W) x 170 (L) mm, stroke 80(X) x 55(Y)mm - Phase contrast 5 position (BF, DF, Ph1, Ph2, Ph3) Turret Condenser - Kohler Illumination, Integrated power supply Halogen 6V/30W and LED 3W - Phase centering telescope
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.