Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IQCrew by SE100 Kid's Portable Battery-Powered Binocular Stereo Microscope 10X-20X w/LED Light

  • Mfr # SE100X-LED

  • Zoro # G816356398


product price: $70.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE100X-LED
Zoro #
G816356398
UPC #
-
Country of Origin
China

Description

IQCrew by SE100 Series Kid's Portable Battery-Powered Binocular Stereo Microscope 10X-20X Magnification with LED Light. This is a brand new cordless LED binocular stereo microscope for students. It provides 10X & 20X magnification power, coming with two pairs of optical glass widefield eyepieces, 5X & 10X, and two AA batteries. It is an ideal instrument for viewing collections of coins, stamps, meteorites, tektites, minerals, gems, fossils, or insects. It is a perfect tool for inspecting jewelry, watches, circuit board, biological specimens, dissection, and etc. Features: Fully Coated Optical System Sharp 3-D Image with High Resolution Built-in Upper Illumination System Superior Instrument Easy to Operate Two Pairs of Eyepieces Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications: Head: upright binocular Objectives: 2X Magnification: 20X Eyepiece: wide field - WF5X, WF10X Stage: white plate Interpupillary Distance: 55 - 75mm Working Distance: 2-3/4" 70mm Illumination: 1W LED bulb Shipping Weight: 3 lbs Packing List : One Monocular Microscope with Track Stand One Widefield 5X Eyepiece One Widefield 10X Eyepiece One White Stage Plate One Dust Cover User's Manual Download Shipping Weight: 3 lbs


  • 2 levels of stereo magnification from 10X to 20X
  • Optical Glass Lenses offers sharp images
  • LED illumination powered by 2AA batteries
  • Great for viewing insects, plants, rocks, stamps, coins, fabrics, fingerprints, electronic circuit boards, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.