Zoro Homepage

Kimtech Science KimWipes Delicate Task Wipers

  • Mfr # WP-KIM

  • Zoro # G004197338


product price: $13.65
/ea

Key Features

Length
10
Height
3.25
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-KIM
Zoro #
G004197338
UPC #
840979104190
Country of Origin
China

Dimensions

Length
10
Height
3.25
Width
9

Details

Item
other

Description

For over 60 years, Kimwipes have been the #1 lap wiper on the market. From sterile pre-saturated cleanroom wipers to this wiper – which is the industry standard for labs and research. Kimwipes continues to provide the high-performance wiper solutions you need to clean microscopes, equipment and lab surfaces, parts, instruments and lenses. They also can be used to wipe small quantities of solvents or other liquids from hands, tools, equipment or other surfaces.


Industrial wipes are non-woven disposable towels made from wood pulp and synthetic fibers and reinforced with a binder. The wipes are made from 100% virgin wood to prevent contamination of equipment of specimens. The dispenser box has a pop-up hole that helps dispense wipes on-at-a-time while preventing electrostatic shocks.


  • Anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs)
  • Low-lint softness safely cleans glass surfaces, microscopes, electronics and lab equipment with no residue
  • Absorbs 18% more water than other private label wipers
  • Easily wipe up liquids, dust and tiny particles and are designed for delicate tasks
  • Features one-at-a-time dispensing for minimized waste
  • Each wiper is 4.4" x 8.4" with 280 per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.