Shop GOJO
See all product information
Create Account
GOJO Hand and Surface Wet Towels, 170 Wipes per Container, Bucket, Citrus, 12 in L x 10.5 in W
- Mfr # 6398-02
- Zoro # G215190708
product price:Â
$
42.15
/ea
Key Features
Material
Meltblown Polypropylene
Hygiene Series
GOJO
Color
Gray
Form
Wipes
Hygiene Properties
Moisturizing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6398-02
- Zoro #
- G215190708
- UPC #
- 10073852012153
- Country of Origin
- United States
- Item
- Hand Wipes
- Material
- Meltblown Polypropylene
- Hygiene Series
- GOJO
- Color
- Gray
- Form
- Wipes
- Hygiene Properties
- Moisturizing
- Container Type
- Bucket
- Series
- Scrubbing Towels
- NSF Rating
- Not Rated
- Flushable
- No
- Requires Dispenser
- No
- Wipes per Container
- 170
- Hygiene Form
- Towels
- Fragrance
- Citrus
- Product Type
- Hand Wipes
- Shell Material
- Meltblown Polypropylene
- Wire Color
- Gray
- Traction Material
- Meltblown Polypropylene
Dimensions
- Wipe Width
- 10.5 in
- Wipe Length
- 12 in
Description
Hand Wipes, Container Type Bucket, Flushable No, Form Wipes, Fragrance Citrus, Hygiene Properties Moisturizing, NSF Rating Not Rated, Series Scrubbing Towels, Standards Not Applicable, Wipe Length 12 in, Wipe Width 10.5 in, Wipes per Container 170, Material Meltblown Polypropylene, Product Type Hand Wipes, Color Gray, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.