Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M620 Darkfield Monocular Compound Microscope 40X-1600X w/LED, 5MP Camera and 3D Mechanical Stage

  • Mfr # M620A-DK-E5

  • Zoro # G316357994


product price: $547.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M620A-DK-E5
Zoro #
G316357994
UPC #
-
Country of Origin
China

Description

M620 Series Darkfield Monocular Compound Microscope 40X-1600X Magnification with LED, 5MP Camera and 3D Mechanical Stage. The M620-DK is a specialized monocular compound microscope with brightfield and darkfield illumination, designed for classrooms and laboratory applications. It is an ideal microscope for teachers and students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting and a centerable condenser. Darkfield illumination allows for the viewing of live blood-cells, translucent microorganisms, and composite materials. Use the microscope for studying fixed or live cells, bacteria, plants and soil, or water samples. The monocular head keeps things simple. The use of a single eyepiece means that no adjustments are necessary for eye alignment or symmetrical focus. The head can rotate 360° for viewing from different positions. Interchangeable eyepieces allow you to change the overall magnification with optional lenses, or use a camera in place of the eyepiece to view microscopic images on a computer monitor or other display. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. An additional 16X eyepiece expands the maximum magnification to 1600X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. With our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast and resolution. Illumination is further enhanced by a centerable Abbe condenser, which can be realigned for any magnification to guarantee proper lighting. The darkfield condenser allows you to render detail in specimens that would otherwise be transparent. Using principles of light-diffraction to suppress field-illumination, the condenser illuminates


  • 40X to 1600X achromatically-corrected magnification for studying a range of specimens including hair follicles, cells, and bacteria. 10X and 16X eyepieces provide 8 unique magnification settings.
  • An economical microscope for students and professionals, the M620-DK packs high-quality optics and refined mechanics into a compact form.
  • Darkfield illumination provides a method to enhance contrast in certain applications such as fluid analysis.
  • Professional features include a 2-layer mechanical stage with low-position controls, a centerable condenser for optimal alignment, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Monitor and capture photos and videos with the included 5MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.