Magic Pencil USB Digital Microscope with Interactive Software for Kids and LED Light
Mfr # UBWMP30X60X-B
Zoro # G516323300
Specifications
Product Information
Description
Magic Pencil USB Digital Microscope with Interactive Software for Kids and LED Light. The Magic Pencil is an easy-to-use digital microscope for children, with interactive software to guide the way. It encourages children to explore every-day items in a new way, and to learn what things are made of. Whether looking at soil, fabric, coins, or food, your child will be amazed to see how different things look at a microscopic level. The included CD provides all of the software you will need, from a simple program for snapping photos, to an interactive learning-guide with an instructional video. The Magic Pencil connects to your Windows XP, Vista, 7 computer with a single USB cable, and two buttons let you zoom in and snap photos. Features : Image Sensor:Color CMOS Sensor Magnification:Microscope Lens 30X-60X Video Capture Resolution:1600X1200, 1280X1024, 800X600,640X480 native Light Source:Built-in 8 LED Light. Frame Rate: 30 fps, Under 600 LUX Brightness Digital Zoom: up to 4X Brightness Control:Manual adjustment , Auto W/B by software Power Supply:USB Port Interface:USB 2.0 Operation System:Windows XP , Vista , Win 7 32 bit and 64 bit. Software Language:English, Chinese System Requirement:Pentium Computer with 1.2G Hz & Above, 1G HD Space, CD ROM, 512MB RAM , Direct X Packing List : One USB Digital Microscope One CD with Software, Driver and Users' Step-by-Step Instructions One USB Cable
- A great digital microscope for children, it's easy to grip and control.
- Compatible with Windows XP, Vista, 7.
- Includes interactive software with a video tutorial.
- Built-in LEDs provide light for closeup objects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.