
MD 3.0MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera
Mfr # MD300A
Zoro # G516350399
product price: $105.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MD300A
Zoro #
G516350399
UPC #
-
Country of Origin
China
Description
MD Series 3.0MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera. A Webcam for Your Microscope AmScope's MD series digital eyepiece cameras are lightweight and compact, making them perfect companions to any microscope. Another huge benefit is their ability to be used with popular video conferencing apps just like a webcam. This is because they use UVC protocol, making them plug-and-play compatible on most platforms, including Windows, Mac OS, and Linux. Whether remote-streaming a QC line or partcicpating in an online class, the MD series digital eyepiece can connect you to the world. The MD300A is an ultra-compact 3.1MP USB digital microscope camera, ideally suited for use as an eyepiece camera. By itself, it will fit 23mm ocular or photo ports, but it can be adapted to fit 30mm or 30.5mm ports using the included sleeves. Using the USB interface for both connectivity and power, only a single cable is needed. With software available for Windows, Mac, and Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features. Specifications Sensor Sensor Type CMOS Optical Format 1/2.5" Pixels 3.1M Pixel Size 2.8m x 2.8m Active Recording Area 5.73mm x 4.30mm Shutter Electronic Rolling shutter Camera Frame Rates 30fps @ 2048x153630fps @ 1024x768 Connectivity USB 2.0 Mounting Size 23mm Compensating Lens - Power 5V over USB Dimensions 27.2mm x 40mm Operating Temperature -10-50°C Operating Humidity 30-80% Software OS Requirements Windows 32/64 bit 8.1/10/11/11, Mac OS 10.8+, Linux kernel 3.13+ Hardware Requirements Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB 2.0 Features Windows Version Live video preview Captures still images and video Time-lapse capture Exposure and white-balance controls Dark-field correction Digital binning Image processing Measurement tools, including lines, arcs, polygons Segmentation and counting tools Image-stitching, extended depth-of-field, HDR Fluorescence co
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.