Zoro Homepage

Microscope Maintenance Kit - Ultra-low Viscosity Immersion Oil and Kimwipes Wipers

  • Mfr # MLA-KIM

  • Zoro # G904197346


product price: $30.39
/ea

Key Features

Length
10
Height
3.5
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLA-KIM
Zoro #
G904197346
UPC #
840979103865
Country of Origin
China

Dimensions

Length
10
Height
3.5
Width
9

Details

Item
immersion oil

Description

This kit includes ultra-low viscosity immersion oil to prevent air-bubble formation, and a 280-ct box of soft, anti-static, low-lint task wipers to clean your optics in a jiffy, without abrasion. For over 60 years, Kimwipes have been the #1 lap wiper on the market. From sterile pre-saturated cleanroom wipers to this wiper – which is the industry standard for labs and research. Kimwipes continues to provide the high-performance wiper solutions you need to clean microscopes, equipment and lab surfaces, parts, instruments and lenses. They also can be used to wipe small quantities of solvents or other liquids from hands, tools, equipment or other surfaces.
Industrial wipes are non-woven disposable towels made from wood pulp and synthetic fibers and reinforced with a binder. The wipes are made from 100% virgin wood to prevent contamination of equipment of specimens. The dispenser box has a pop-up hole that helps dispense wipes on-at-a-time while preventing electrostatic shocks.
Features :
Low-lint cleaning wipes
Ultra-low viscosity immersion oil
Specifications :
Task wipers: 280-count, 4.4" x 8.4" (11cm x 21cm)
Packing List :
1 1/4 Oz Type A immersion oil
1 280-ct box of task Kimwipes wipers
Shipping weight: 1 lb


  • 1/4 Oz Type A ultra-low viscosity immersion oil for better microscopy images and preventing air-bubble formation
  • 280 soft, anti-static, anti-lint task wipers
  • Safely cleans lenses, glass surfaces, electronics and lab equipment without scratching
  • Absorbs 18% more water than other private label wipers
  • Absorbs water 24% faster than other private label wipers
  • One-at-a-time dispensing
  • 280 per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.