Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amscope Microscope TV CCD Video Camera CCD-NP

Microscope TV CCD Video Camera (Discontinued)

  • Mfr # CCD-NP
  • Zoro # G204197213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCD-NP
Zoro #
G204197213
UPC #
13964560510
Country of Origin
China

Dimensions

Length
6.1
Height
2.56
Width
5.31

Details

Item
camera

Description

This a CCD video camera captures microscope images and displays live video on analog TV screens. It provides high quality clear images.

Features & Specifications:

  • A Color Video System for Your Microscope
  • Unbeatable Low Price
  • High Resolution
  • High Quality Clear Images
  • Very Easy for Installation
  • Good for Microscopes with either 23mm or 30mm Eyepiece Oculars (Adapter Included)
  • 1/3" Color CCD Sensor
  • 510x492 Picture Element
  • 110 VAC Power Supply (Please email for 220-240 VAC Version with PAL System Availability for European or Asian Countries)
  • NTSC Video RCA Jack Included
  • TV Monitor Not Included
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.