OMAX 40X-2500X Built-in 3.0MP USB Camera Binocular Compound Kohler LED Microscope w/Aluminum Case
- Mfr # MD827Z30L-A195KL-A185A
- Zoro # G916351590
Key Features
Specifications
Details
- MFR #
- MD827Z30L-A195KL-A185A
- Zoro #
- G916351590
- UPC #
- -
- Country of Origin
- China
- Head Type
- Binocular
- Power Supply
- 100V AC to 240V AC
Description
OMAX 40X-2500X Built-in 3.0MP USB Camera Binocular Compound Kohler LED Microscope with Aluminum Case. OMAX Digital Microscopes integrate advanced digital-imaging with precision optical-microscopy. Digital-integration promotes uniformity, and presents a simplified method for setting up and using microscopes. A simple USB connection allows you to view real-time images on your PC. The integrated camera can be used for monitoring and recording still images and video. The included Windows software features a wide range of measurement and editing tools, lending itself perfectly to the classroom or clinic with its ability to record, measure, and comment.OMAX provides a large range of solutions for education, research, and industry. Building on industry standards, we provide a full range of accessories to suit your needs. The OMAX MD827Z30L brings photomicrography to the classroom or clinic. This hybrid design combines all of the fundamental functionality needed in optical microscopy with 3MP integrated digital imaging. The MD827 series microscope uses a binocular viewing head. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a simple sliding mechanism. Diopters are available on each ocular tube to fine-tune the eyepieces, and the ocular tubes are angled at 45° to accommodate sitting or standing. Various eyepieces can be used to increase the overall optical magnification without changing the camera's magnification. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. For traditional viewing, additional 25X eyepieces extend the maximum magnification to 2500X, and provides 6 distinct levels of magnification. The high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. Additionally, specialized condensers are available for advanced techniques, such as darkfield and phase-contrast. This kit includes a Koehler field lens which can be used in place of the stock field lens. The light-source below the stage uses a lens to refocus light for better distr
- This digital-integrated binocular microscope is ideal for clinics, vets, and classrooms, with optional accessories for advanced applications.
- Stream and capture live images to your computer with this binocular compound microscope with integrated 3MP camera.
- 40X to 2000X magnification with four objective lenses and two sets of eyepieces.
- Daylight-balanced, low-heat LED light-source provides bright transmitted illumination for viewing and imaging specimens.
- Double-layer mechanical stage and coaxial coarse and fine focus for easy, precise adjustments.
- Includes a Koehler field-lens assembly. This increases contrast and ensures optimal resolution.
- Includes a fitted aluminum-reinforced case for transportation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.