Zoro Homepage

PM230 Zoom Binocular Stereo Microscope 8X-80X on Track Stand w/Common Main ObjectiveCMO

  • Mfr # PM230-NL

  • Zoro # G316351367


product price: $2,911.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM230-NL
Zoro #
G316351367
UPC #
-
Country of Origin
China

Description

PM230 Series Zoom Binocular Stereo Microscope 8X-80X Magnification on Track Stand with Common Main ObjectiveCMO. This is an 8X-80X Common Main Objective CMO binocular stereo microscope. The parallel optical paths, and single main objective of the CMO design eliminate the keystone distortion found in non-CMO microscopes, making this a very precise instrument, especially for photo-imaging applications. As well, the main objective is interchangeable, and can be easily switched. Either optical port or an optional side-mounted photo-port would allow the addition of an imaging system. Features : An affordable high quality Common Main Objective CMO stereo microscope 8X-80X continuous-zoom magnification range Precise coarse focusing 360 degree swiveling binocular head with 20° incline and 10X extreme widefield optics Focusable 22mm wide-field 10X eyepieces High resolution with great flatness and contrast Sharp stereo erect images over a SUPER widefield of view Crystal clear original true color images Accurate alignment ensuring a fatigue-free long time viewing Adjustable interpupillary distance Rubber eye-guards included Manufactured under restrict ISO 9001 quality control system for microscope Unbeatable low price guaranteed or the difference back! Satisfaction guaranteed or your money back! Specifications : Head: 360 degree swiveling binocular with 20° incline Eyepiece: 22mm extreme widefield 10X eyepieces Objective: 0.8X-8.0X Zoom Range: 1:10 ratio Field of View: 26mm @ 8X; 2mm @ 80X Working Distance: 78mm White/Black Plastic Plate: 140mm in diameter Packing List : One Stereo Viewing Head One 0.8-8X zoom module One 1X Objective One Track Stand One Pair of 10X/22 Eyepieces One White/Black Round Plastic Plate One Pair of Eye-guards Two Hex Wrenches One Dust Cover


  • A Common Main Objective (CMO) stereo microscope with extreme widefield optics
  • 8X-80X continuous large zoom magnification power with crystal clear sharp images
  • 1:10 large zoom magnification ratio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.