
PM240 Zoom Binocular Stereo Microscope 8X-80X on Track Stand w/Common Main ObjectiveCMO
Mfr # PM240B
Zoro # G416351250
Specifications
Product Information
Description
PM240 Series Zoom Binocular Stereo Microscope 8X-80X Magnification on Track Stand with Common Main ObjectiveCMO. This 8X-80X high quality Common Main Objective CMO stereomicroscope comes with extreme widefield optics, coarse & fine focusing and versatile top & bottom LED illumination system. It incorporates all the most excellent features of a high quality parallel stereo microscope. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It offers high resolution and large depth of clearance within a broad field of view. It provides crystal clear sharp stereo images, super wide zoom magnification range 1:10, and large working distance. Its 20 degree inclined 360 degree swiveling binocular head ensures an easy observation. This microscope is great for many applications. It is perfect for the examination of insects, plants, rocks, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. With first-class quality and affordable price, Features : An affordable high quality Common Main Objective CMO stereomicroscope Offers microscopy system with 8X-80X magnification power range Dual side precise coarse and fine focusing 20 degree inclined 360 degree swiveling binocular head with 10X extreme widefield optics Focusable 22mm wide-field 10X eyepieces High resolution with great flatness and contrast Sharp stereo erect images over a SUPER widefield of view Crystal clear original true color images Accurate alignment ensuring a fatigue-free long time viewing Full optical glass elements Precise ground glass lenses Adjustable interpupillary distance Rubber eye-guards included CE approval electric apparatus Manufactured under restrict ISO 9001 quality control system for microscope Specifications : Head: 20 degree inclined 360 degree swiveling binocular Eyepiece: 22mm extreme widefield 10X eyepieces Objective: 0.8X-8.0X Zoom Range: 1:10 ratio Diopter Adjustment: ±5dp Field of View: 26mm @ 8X; 2mm @ 80X Working Distance: 78mm Clear Glass Plate: 95mm in diameter White/Black Plastic Plate: 95mm in diameter Incident Top Illumination: 30-LED matrix Transmitted Bottom Illumination: round reflecting LED-plate Power Supply: 100 - 240V AC, 50/60 Hz, auto power switch Dimension: 37cm X 24cm x 50cm 14-3/8" x 9--1/2" x19-1/2" Packing List : One Binocular Stereo Viewing Head One Track Stand with Coarse and Fine Focusing and Round Reflecting LED-Plate One Pair of
- A Common Main Objective (CMO) stereo microscope with extreme widefield optics
- 8X-80X continuous large zoom magnification power with crystal clear sharp images
- Top and bottom LED lights with individual control
- Dual side precise coarse and fine focusing
- 17mm (11/16") large depth of clearance and 1:10 large zoom magnification ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.