SE420 Compact Fixed-Lens Binocular Stereo Microscope 20X-40X on Boom-Arm Stand w/Gooseneck LED Ligh

  • Mfr # SE420-Z

  • Zoro # G316349036


product price:  $251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE420-Z
Zoro #
G316349036
UPC #
-
Country of Origin
China

Description

SE420 Series Compact Fixed-Lens Binocular Stereo Microscope 20X-40X Magnification on Boom-Arm Stand with Gooseneck LED Light. This is a binocular stereo microscope with 20X and 40X magnification powers on boom-arm stand, providing clear sharp images. It comes with a binocular head, widefield eyepieces, an incident light and a boom-arm stand. The 45 degree inclined eye-tubes and rubber eye-guards ensure an easy observation. The boom-arm stand allows you to turn the microscope head around two different axes X and Z. This microscope offers high resolution, widefield of view and large working distance 6". The incident light shines down onto objects for the observation of surface details and fine structures. This microscope is perfect for circuit board repairing, soldering and dental applications. It is an ideal instrument for dentists, gemologists, collectors and anyone in semiconductor and/or electronic industry. It comes with first-class quality and affordable price. Features : 20X and 40X Stereo Magnification Powers Versatile Boom-arm Stand Covering Large Working Area 6" Large Working Distance Flexible Gooseneck LED lamp High Resolution with Great Flatness and Contrast Erect Sharp Stereo Images over a SUPER Widefield of View. Accurate Alignment Ensuring Fatigue-Free Long Time Viewing Crystal Clear Original True Color Images 45 Degree Inclined Binocular Head with Widefield Eyepieces Adjustable Interpupillary Distance 50 mm - 77 mm Full Optical Glass Elements Precise Ground Glass Lenses Cast Steel Stand Finished with Stain Resistant Enamel All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined binocular Eyepiece: 30.5mm widefield WF10X and WF20X Objective: 2X Diopter Adjustment: +/-5dp Interpupillary Distance: 2-0" - 2-15/16"50-77mm Working Distance: 6" 152mm Illumination: 1W LED Power Supply: 100-240V/60Hz 6" arm overall length: 12", 11.5" high pillar, 7.5"x5.5"x2.5" steel base. Accessories: eye-guards Packing List : One Binocular Stereo Microscope Body with 2X Objective One Top Light One Boom Stand One Pair of Widefield 10X Eyepiece One Pair of Widefield 20X Eyepiece One Dust Cover One Pair of Eye-guard User's Manual for the Microscope Shipping Weight: 18 lbs For ages 10+


  • The 2X fixed stereo objective lenses with two pairs of eyepieces provide 20X and 40X wide-field magnification.
  • A compact boom-stand stereo microscope for microsoldering and inspection.
  • Long 6" working distance
  • The boom arm provides a large range of movement for larger objects.
  • An extra-long LED gooseneck light provides flexible incident illumination for opaque objects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.