This item is Discontinued.

Amscope Single Arm Boom Stand for Stereo Microscopes - Square Arm, Pin Mount, 76mm Focus Block SSB-FR

Single Arm Boom Stand for Stereo Microscopes - Square Arm, Pin Mount, 76mm Focus Block (Discontinued)

  • Mfr # SSB-FR
  • Zoro # G505658222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB-FR
Zoro #
G505658222
UPC #
840979135071
Country of Origin
China

Description

The SSB-FR boom-arm stand is designed to work with a wide range of stereo microscopes using a 76mm-diameter collar. This economical model uses an 18" boom-arm and a large footprint for stability. The square arm prevents rotation, and uses ball-bearing gliding-movement. The arm provides 2 mounting positions (top and front) for the focusing-rack's stud, allowing for X- or Y-axis rotation.


Specifications:

  • Height: 14.5"

  • Base: 15.1" x 11.1" x 0.5"

  • Arm Length: 18"

  • Arm Length with Focus Rack: 26.5"

  • Microscope Collar Diameter: 76mm

  • Focusing-rack Stud Diameter: 5/8"

  • Focusing-rack Vertical Travel: 1 3/8"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.