
SM-1 Super Widefield Zoom Binocular Stereo Microscope 7X-135X Magnification on Track Stand
Mfr # SM-1BRYY
Zoro # G316350131
Specifications
Product Information
Description
SM-1 Series Super Widefield Zoom Binocular Stereo Microscope 7X-135X Magnification on Track Stand. This is a binocular stereo zoom microscope with a precision track-stand. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with SUPER widefield optics and offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images with a 4" 100mm native working distance. Its 45 degree inclined ocular tubes ensure an easy observation and rubber eyeguards provide further comfort. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X and 15X eyepieces are included, as well as a 2X Barlow lens to provide an expanded magnification range from 7X-135X, with high-eyepoint optics to accommodate glasses or goggles. This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, and anyone in semiconductor or electronic industry. Features : 0.7X-4.5X Continuous Zoom Objective Lenses 30mm Super Widefield Oculars 4" 100mm Large Native Working Distance 45 Degree Inclined Ocular Tubes Crystal Clear Original True Color Images Erect Sharp Stereo Images over a Super Widefield of View High Resolution with Great Flatness and Contrast Accurate Alignment Ensuring Fatigue-Free Comfortable Observation Both Ocular Tubes with Adjustable Diopters Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses All Metal Mechanical Components Precision Metal Track Stand with Stain-Resistant Enamel Finish Specifications Microscope Head Head Type Binocular, 45° incline, 360° rotatable Optical System Gre
- 7X-135X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 10X and 15X eyepieces, and a 2X Barlow lens.
- Continuous zoom magnification
- Super widefield optics offer crystal clear images with a large field-of-view
- Sturdy precision track-stand with long focus range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.