Zoro Homepage

SM-1 Zoom Binocular Stereo Microscope 7X-90X Magnification on Pillar Stand

  • Mfr # SM-1BY-PL

  • Zoro # G316351008


product price: $726.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1BY-PL
Zoro #
G316351008
UPC #
-
Country of Origin
China

Description

SM-1 Series Zoom Binocular Stereo Microscope 7X-90X Magnification on Pillar Stand. This top-of-the-line binocular stereo zoom microscope is equipped with SUPER widefield optics, and a versatile dual LED illumination system. This microscope has been designed for use in organic or temperature-sensitive applications like dissecting live tissues or observing live organisms. Our low-temperature LED system allows you to use both incident illumination, which shines light down onto a 3-dimensional specimen, and reflecting-plate bottom illumination, which shines light up through a transparent sample. Because the top and bottom LED lights are controlled by separate dimmers, you are able to customize lighting for the optimal level of illumination, whatever the situation. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 2X Barlow lens is included, which can be mounted to the objective housing to double the magnification range to 14X-90X. This will also result in decreased working distance. The combined magnification ranges provide 7X-90X. This microscope is especially useful for applications that require cool illumination. It is perfect for the examination of organic matter, such as insects, plants, or virtually any 3-dimensional, temperature-sensitive object. It is ideal for those who work in biology, forestry, archaeology, and agriculture. With its high resolution, good depth, and broad field of view, this microscope can be used for both educational and professional purposes in research labs, hospitals, schools, and veterinary offices. Features: A great microscopy system for temperature-sensitive applications Contemporary LED incident top cool lighting and LED reflecting-plate bottom illumination Brightness-adjustable with separate dimmer controls Large zoom range continuous magnification 45° inclined, 360° swiveling head with SUPER widefield eyepieces High-eyepoint design for easy observation including eyeglass wearers High resolution with great flatness and contrast Sharp stereo erect images over a SUPER widefield of view Crystal clear original true color images Both ocular-tubes with adjustable diopter Adjustable interpupillary distance Accurate alignment ensuri


  • 7X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 2X Barlow lens.
  • Super widefield optical system offering crystal clear images
  • Both top and bottom LED illumination
  • Heavy-duty sturdy pillar stand with metal framework

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.