SM-1 Zoom Trinocular Stereo Microscope 3.5X-90X w/LED Light, 8MP USB 2.0 C-mount Camera on Pillar St
- Mfr # SM-1TZ-PL-8M
- Zoro # G716367432
Specifications
Product Information
- MFR #
- SM-1TZ-PL-8M
- Zoro #
- G716367432
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Zoom Trinocular Stereo Microscope 3.5X-90X Magnification with LED Light, 8MP USB 2.0 C-mount Camera on Pillar Stand. This is a top of the line 3.5X-90X trinocular stereo zoom microscope, equipped with SUPER widefield optics, and a versatile dual LED illumination system and a 8MP digital camera. Our low-temperature LED system allows you to use both incident illumination, which shines light down onto a 3-dimensional object, and reflecting-plate bottom illumination, which shines light up through a transparent object. The optics of this microscope features a super large zoom magnification range 26:1, which produces sharp, crystal-clear stereo images, while providing a generous working distance of 8 inches. The 360 degree swiveling, trinocular head is attached at a 45 degree angle, which ensures easy and comfortable observation. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is a perfect for industrial inspection applications. With its high resolution, good depth, and broad field of view, it is also well-suited for gemologists, manufacturing engineers, and anyone in the semiconductor or electronic industry. It can also be used for biological laboratory applications that require low heat release. This microscope provides all the excellent features of a high quality laboratory instrument at an affordable price. Features:A great zoom microscopy system with contemporary LED incident top cool lighting and reflecting-plate bottom illuminationBrightness-adjustable with separate dimmer controls3.5X-90X Super large zoom magnification26:1 super large zoom range45 degree inclined 360 degree swiveling trinocular head with SUPER widefield eyepiecesHigh-eyepoint design for easy observation including eyeglass wearers23mm upright tube for photo or video accessoriesOne pair of 30mm SUPER widefield eyepieces see the difference in the above pictureHigh resolution with great flatness and contrastSharp stereo erect images over a SUPER
- 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
- Super widefield optical system offering crystal clear images
- Both top and bottom LED illumination
- Heavy-duty sturdy pillar stand with metal framework
- Trinocular port for adding photo or video capability
- Monitor and capture photos and videos with the included 8MP USB 2.0 camera. Professional microscopy software for Windows and Mac provide tools for image processing, measuring, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.