SM-3 Black Zoom Binocular Stereo Microscope 7X-135X on Single Arm Boom Stand Single Arm Boom Stand

  • Mfr # SM-3BYY-80MB-B

  • Zoro # G316372584


product price:  $767.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3BYY-80MB-B
Zoro #
G316372584
UPC #
-
Country of Origin
China

Description

SM-3 Series Black Zoom Binocular Stereo Microscope 7X-135X Magnification on Single Arm Boom Stand Single Arm Boom Stand with 80-LED Ring-light. This is a black version of our popular 7X-135X zoom stereo microscope mounted on a single-arm boom stand with a zoom ratio of 19:1. It comes with a binocular head with super widefield optics and sturdy single-arm boom stand. The 45 degree inclined binocular oculars and high-eyepoint optical design ensures a comfortable observation for all users including eyeglass wearers. The single-arm boom stand allows you to turn microscope head around two different axes and point it in various directions. This microscope offers high resolution, super-wide field-of-view, a 19:1 extended magnification-range, and a large maximum working-distance. The 80-LED ring-light features solid construction in a black finish, with an aluminum control-box for intensity-adjustment. It is an ideal instrument for researchers, gemologists, engravers, collectors and anyone in semiconductor and electronics industry. Features : 7X-135X Zoom Stereo Microscope with Super Widefield Optics 30mm Super Widefield 10X ad 15X Eyepieces with 20mm Field of View 4" 100mm Maximum Optical Working Distance 45 Degree Inclined Binocular Head Sharp Stereo Erect Images over a Wide Field View Crystal Clear Original True Color Images High Resolution with Great Flatness and Contrast Eye Tube with Adjustable Diopter Adjustable Interpupillary Distance High-eyepoint Optic Design Ensuring an Easy and Comfortable Viewing, Especially for Eyeglass Wearers Accurate Alignment Ensuring a Fatigue-Free Comfortable Observation Rubber Eye-guards Providing Further Comfort Full Optical Glass Elements Precise Ground Glass Lens Sturdy Boom Stand for Versatility and Large Working Area Stand Finished with Stain Resistant Enamel 1.5" Rugged Solid Cast Metal Stand Base All Metal Mechanical Components Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepiece: 30mm super widefield high-eyepoint WF10X/20 & WF15X Objective: 0.7-4.5X Barlow Lens: 2.0X Zoom Range: 19:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 4" 100mm extended, optical Field of View: 1-1/4" 32mm Boom Stand: 16" arm overall length: 24", 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base Packing List : One Binocular Stereo Zoom Microscope Head One Pair of Super Wide


  • 7X-135X zoom stereo microscope with black finish
  • 80-LED ring-light with control box
  • Sturdy single-arm boom stand with cast steel solid base
  • 1-1/4" (62mm) large field of view
  • 4" (100mm) long working distance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.