SM-4 Zoom Trinocular Stereo Microscope 3.5X-90X on Double Arm Boom Stand w/1.3MP USB Camera
- Mfr # SM-4TZ-FRL-MB
- Zoro # G816379236
Specifications
Details
- MFR #
- SM-4TZ-FRL-MB
- Zoro #
- G816379236
- UPC #
- -
- Country of Origin
- China
Description
SM-4 Series Zoom Trinocular Stereo Microscope 3.5X-90X Magnification on Double Arm Boom Stand with 1.3MP USB Camera. This is a complete package of 3.5X-90X zoom stereo microscope with a fluorescent ring light and a digital camera. It includes a super widefield high-eyepoint trinocular microscope head, a double-arm heavy-duty black boom stand, a fluorescent ring light and a 1.3MP digital camera. The microscope gives crystal clear sharp images and offers extremely large magnifying zoom range 26:1 and long working distance 8". The super widefield high-eyepoint optic design ensures an easy and comfortable observation, especially for eyeglass wearers. The double-arm boom stand allows you to turn the microscope head around three different axes, that is, you can place the microscope head toward to any directions. The fluorescent ring light comes with a mounting adapter. It provides cool, even and bright illumination. The digital camera captures still microscopy images, streams live videos on your computers, and is compatible with Windows XP/Vista/7/8, Mac OS X, and Linux. The 0.37X reduction lens included gives your computer screens the same field of view as your microscope's eyepiece. The user-friendly software for Windows offers advanced features including Stitching, EDF Extended Depth of Focus, video recording, and measurement functions. Live video and still image capture can be set in different resolutions simultaneously. You can edit and process images in a manner similar to PhotoShop. This microscopy package is an ideal instrument for research labs, gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry. Features: A Great Complete Microscopy Package with USB Color Digital Camera! A 3.5X-90X Extremely Large Zoom Power Microscopy System on Boom! Trinocular Zoom Microscope with High Quality Super Widefield of View. Fluorescent Ring Light with Mounting Adapter Included. Trinocular Design for High Quality Photo, Video or Computer Attachment. Versatile Boom Stand Covering Large Working Area. Double-Arm Design for 3-Degree Freedom. Able to Place Microscope Head Toward to Any Directions. Upright Tube for USB Digital Camera, Video Camcorder or CCD Camera. High Resolution with Great Flatness and Contrast. Erect Stereo Sharp Images over a SUPER Widefield of View. Accurate Alignment Ensuring Fatigue-Free Long Time Viewing. Crystal Clear Original True Color Images. 45 Degree Inclined Trinocular Head with SUPER Widefield High-Ey
- 3.5X-90X zoom power offers crisp clear stereo images
- 2-1/2" super widefield of view and 8" working distance
- 3D black boom stand allows to point microscope in any direction
- 8 Watt fluorescent ring light with mounting adapter
- 1.3MP digital camera captures still images, streams live videos and is compatible with Windows XP/Vista/7/8, Mac OS X, and Linux, as well as user-friendly advanced software for Windows offers Stitching, EDF, video recording and measurement functions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.