SM-5 Binocular Stereo Microscope 3.5X-90X Magnification w/Fiber Y-Light on Ball Bearing Boom Stand

  • Mfr # SM-5BZ-FOD

  • Zoro # G116376201


product price:  $1,354.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-5BZ-FOD
Zoro #
G116376201
UPC #
-
Country of Origin
China

Description

SM-5 Series Binocular Stereo Microscope 3.5X-90X Magnification with Fiber Y-Light on Ball Bearing Boom Stand. This binocular 3.5X-90X zoom stereo microscopy system is mounted on a versatile ball-bearing boom stand. It comes with a 150W fiber optical dual gooseneck illuminator. The binocular head includes 30mm super widefield, high-eyepoint WF10X/20 eyepieces, giving users sharp, crystal clear images. The double-arm boom stand is equipped with a versatile ball-bearing design, which allows users to make horizontal adjustments at the touch of a finger. The fiber optical halogen illuminator provides even, bright, full-spectrum light illumination. The top window design of the illuminator makes it convenient to change bulbs, and the auto-shut-off mechanism cuts off electricity automatically when the window is open. The high optical resolution, super-wide field of view, large magnifying zoom range, and long working distance makes this microscopy system an ideal instrument for manufacturers, engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. Features : 3.5X-90X Ball-Bearing Boom Stereo Zoom Microscope with Fiber Optical Illuminator Friction-free Double-Arm Boom Stand Allows You to Adjust its Horizontal Position of the at the Touch of a Finger! 150W Fiber Optic Dual Gooseneck Illumination with Dimmer High Resolution Optical System with Superior Flatness and Contrast, and True Color Images Erect Stereo Sharp Images Over a SUPER-Wide Field of View Accurate Alignment Ensures Extended, Fatigue-Free Viewing 45° Inclined Binocular Head with 30mm WF10X/20 SUPER Widefield Eyepieces Adjustable Diopters on Both Ocular-Tubes Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 8" Large Working Distance Heavy-Duty Solid Steel Stand Finished with Stain Resistant Enamel Rugged Solid Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45° inclined 360° swiveling binocular Eyepieces: 30mm super widefield high-eyepoint WF10X/20 Barlow Lens: 0.5X 2.0X Objective: 0.7-4.5X Zoom Range: 26:1 Diopter Adjustment: ±5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 8" 200mm Boom Stand: 22" ball-bearing double-arm overall length: 30", 16" high pillar, 11-1/2"x10-1/4"x1-0" solid cast steel base Accessories: eye-guards Packing List : One Binoc


  • 3.5x-90x zoom microscope on ball-bearing boom stand
  • Super widefield optics providing crisp clear stereo images
  • Ball-bearing stand offering effortless horizontal adjustments
  • 2-1/2" (65mm) field view and 8" (200mm) working distance
  • 150W fiber optic dual gooseneck light, auto-shut-off, color filter slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.