Shop AMSCOPE

SM-5 Trinocular Stereo Microscope 3.5X-180X on Ball Bearing Boom Stand w/54 LED Fiber Y-Light and 1

  • Mfr # SM-5TZZ-FOD-M

  • Zoro # G816376129


product price:  $1,543.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SM-5TZZ-FOD-M
Zoro #
G816376129
UPC #
-
Country of Origin
China

Description

SM-5 Series Trinocular Stereo Microscope 3.5X-180X Magnification on Ball Bearing Boom Stand with 54 LED Fiber Y-Light and 1.3MP Camera. This trinocular 3.5X-180X zoom stereo microscopy system is mounted on a versatile ball-bearing boom stand. It comes with a 1.3MP digital camera and a 150W fiber optical Y-shape illuminator. The trinocular head includes 30mm super widefield, high-eyepoint WF10X/20 eyepieces, giving users sharp, crystal clear images. The double-arm boom stand is equipped with a versatile ball-bearing design, which allows users to make horizontal adjustments at the touch of a finger. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. The fiber optical halogen illuminator provides even, bright, full-spectrum light illumination. The top window design of the illuminator makes it convenient to change bulbs, and the auto-shut-off mechanism cuts off electricity automatically when the window is open. The high optical resolution, super-wide field of view, large magnifying zoom range 52:1, and long working distance 8" makes this microscopy system an ideal instrument for manufacturers, engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. Features : 3.5X-180X Ball-Bearing Boom Stereo Zoom Microscope with 1.3MP Digital Camera and Fiber Optical IlluminatorFriction-free Double-Arm Boom Stand Allows You to Adjust its Horizontal Position of the at the Touch of a Finger!150W Fiber Optic Halogen Y-Shape Illumination with DimmerHigh Resolution Optical System with Superior Flatness and Contrast, and True Color ImagesErect Stereo Sharp Images Over a SUPER-Wide Field of ViewAccurate Alignment Ensures Extended, Fatigue-Free Viewing45° Inclined Trinocular Head with 30mm WF10X/20 SUPER Widefield Eyepieces see the difference in the above pictureAdjustable Diopters on Both Ocular-Tubes Adjustable Interpupillary DistanceFull Optical Glass ElementsPrecise Ground Glass Lenses8" Large Working DistanceHeavy-Duty Solid Stee


  • 3.5X-180X zoom microscope on ball-bearing boom stand
  • Ball-bearing stand offering effortless horizontal adjustments
  • 2-1/2" (65mm) field view and 8" (200mm) working distance
  • 150W fiber optic Y-shape lights, auto-shut-off, color filter slot
  • 1.3MP digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.