SM-6 Zoom Trinocular Stereo Microscope 3.5X-90X on Articulating Arm w/54-LED Light + 5MP Digital Ca

  • Mfr # SM-6TZ-54S-5M

  • Zoro # G416376130


product price: $1,074.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-6TZ-54S-5M
Zoro #
G416376130
UPC #
-
Country of Origin
China

Description

SM-6 Series Zoom Trinocular Stereo Microscope 3.5X-90X Magnification on Articulating Arm with 54-LED Light + 5MP Digital Camera. This is a great turnkey package of an articulating stereo inspection microscope that includes a 3.5X-90X trinocular zoom microscope with an articulating arm stand, a 54-LED ring light and a 5MP USB digital camera. Offering sharp, crystal clear images and great flexibility, it is a perfect inspection microscopy system for many applications. With 30mm super widefield, high-eyepoint eyepieces and reduction Barlow lenses, the microscope gives very large zoom magnification range of 26:1 and large working distance of 8". The LED ring light provides bright, even and cool illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is great for both industrial and biological applications. It is an ideal instrument for engineers, researchers, gemologists, and anyone in semiconductor and electronic industries.Features: High Quality Optical System Well-focused clear images on your PC Adjustable trinocular port for simultaneously focusing 30mm Super Widefield 10X Eyepieces Sharp stereo images over a super widefield view High resolution with great flatness and contrast Crystal clear original true color images Versatile Heavy-Duty Articulating-Arm Coming with clamp Covering large working area 3.5X-90X 26:1 Zoom Magnification Range 45-Degree Inclined Microscope Head 8" 200mm Large Working Distance Upright Trinocular Tube for Attaching Digital Cameras, Video Camcorders or CCD Videos Accurate Alignment Ensuring Fatigue-Free Comfortable Observation Both Ocular Tubes with Adjustable Diopters Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses All Metal Mechanical Components Rubber Eye-guards Included Manufactured Under ISO 9001 Quality Control Standard Excellent Specifications: Head: 45-degree inclined, 360-degree swiveling trinocular Eyepieces: 30mm super widefield high-eyep


  • 3.5X-90X zoom magnification power with crisp sharp images
  • 2-1/2" (65mm) super widefield view and 8" (200mm) large working distance
  • Flexible articulating arm with clamp
  • Powerful 54-LED ring light with intensity control
  • 5MP digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.