SM-8T Articulating Arm Zoom Stereo Microscope 3.5X-90X w/144-LED and 10MP Digital Camera

  • Mfr # SM-8TZ-144S-10M

  • Zoro # G516376795


product price:  $1,201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-8TZ-144S-10M
Zoro #
G516376795
UPC #
-
Country of Origin
China

Description

SM-8T Series Articulating Arm Zoom Stereo Microscope 3.5X-90X Magnification With 144-LED and 10MP Digital Camera. This is a great turnkey package for a stereo microscope with an articulating pillar arm and a 10MP digital camera. It includes a 3.5X-90X trinocular zoom microscope, an articulating pillar arm, a 144-LED ring light and a 10MP USB digital camera. Offering sharp and crystal clear images, this unit is a perfect stereo microscopy system for multiple applications. With 30mm super widefield, high-eyepoint optics, it provides a very large zoom magnification range 26:1 and a large working distance 8", 200mm. With a vertical pillar and a clamp, the articulating arm provides great flexibility. The LED ring light provides bright, even and cool illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is great for both industrial and biological applications. It is an ideal instrument for manufacturing engineers, researchers, gemologists, lab technicians, and anyone in electronics and semiconductor industries. Features: A high quality super widefield optical system with 10MP digital camera offers 3.5X-90X zoom magnification power Versatile heavy-duty articulating arm with a vertical pillar and a clamp covers large working area 8" 200mm large working distance 30mm Super Widefield 10X Eyepieces Sharp stereo images over a super widefield view High resolution with great flatness and contrast Crystal clear original true color images Accurate alignment reduces eye strain for a More Comfortable Observation Both ocular tubes with adjustable diopters Adjustable interpupillary distance Full optical glass elements Precise ground glass lenses All metal mechanical components Rubber eye-guards included High quality 10MP USB digital camera captures microscope images and streams live video on your computer screen Saves still images in BMP, TIFF, JPG, PICT, PTL and other formats Measures lengths, angles, areas and etc. across images


  • 3.5X-90X zoom magnification power with crisp stereo images
  • 2-1/2" (65mm) super widefield of view and 8" (200mm) large working distance
  • Flexible articulating arm with a pillar and a clamp
  • Powerful 144-LED ring light with built-in dimmer
  • 10MP digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.