Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot in Black

  • Mfr # FR-A1-B

  • Zoro # G916355956


product price: $93.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR-A1-B
Zoro #
G916355956
UPC #
-
Country of Origin
China

Description

Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot in Black. This is a focus rack for major brand stereo microscopes like Olympus, Nikon, Zeiss, Leica, etc. It comes with ball bearing and 3" 76mm diameter of annular ring that holds microscope head. Features & Specifications: Brand new focus rack with ball bearing Focus gear with coarse focus and tension adjustment Diameter of annular ring holding microscope head: 3" 76mm Diameter of opening for stand post arbor: 1-1/4" 32mm Distance between central line of annular hole and that of microscope body: 5-1/2" 140mm Focusing distance in vertical direction: 2" 50mm Shipping Weight: 4 lbs Manufactured under ISO 9001 Quality Control Standard Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.