Zoro Homepage

Super Widefield Binocular Stereo Microscope 20X-40X w/Top & Bottom Halogen Lights on Pillar Stand

  • Mfr # SW-2B24-V331

  • Zoro # G916376753


product price: $331.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-2B24-V331
Zoro #
G916376753
UPC #
-
Country of Origin
China

Description

Super Widefield Binocular Stereo Microscope 20X-40X Magnification with Top & Bottom Halogen Lights on Pillar Stand. This is a professional-grade binocular stereo microscope with 20X and 40X magnification settings. It incorporates all the most excellent features of a high-quality laboratory instrument. Designed to meet the demands of modern professional microscopy applications, this microscope exceeds all expectations. The versatile illumination system with the microscope provides both incident top lighting and transmitted bottom lighting with intensity controls. The top lighting shining down onto objects is used to observe surface details and fine structures of three-dimensional objects. The transmitted illumination through the frosted stage plate is for observing objects that allow light through them, like slides, diamonds, etc. This microscope provides super widefield optics, high resolution, and good depth within a broad field of view. With super widefield eyepieces, it provides crystal clear images and a large working distance. The objectives are parfocal, eliminating the need to refocus when changing magnification levels! The 45-degree inclined binocular and high-eye-point design ensure easy observation, especially for eyeglass wearers. The rubber eye guards provide further comfort. This microscope is an ideal instrument for gemologists, jewelry dealers, and collectors. Features : A great super widefield stereo microscope with dual halogen lights 20X and 40X super widefield parfocal magnification settings 45-degree inclined binocular head with super widefield eyepieces 30mm super widefield high-eyepoint 10X eyepieces 4" 100mm large working distance Sharp stereo erect parfocal images over a super widefield of view Adjustable interpupillary distance Ocular tube with adjustable diopter High-eyepoint design for easy observation including eyeglass wearers Accurate alignment ensures a fatigue-free comfortable observation High resolution with great flatness and contrast Full optical glass elements Precise ground glass lens Metal pillar stand finished with stain-resistant enamel All metal mechanical components Built-in Epi-illumination and transmitted lighting system with independently adjustable intensity CE approval electric apparatus Rubber eye-guards included Manufactured under restricted ISO 9001 quality control system for microscope Specifications : Head: 45-degree inclined 360-degree swiveling binocular Eyepiece: super widefield 10X Objectives:


  • 20X-40X super widefield magnification settings
  • Super widefield sharp clear erect stereo images
  • Super large field of view and large working distance
  • Pillar stand w/ incident and transmitted halogen lights
  • Adjustable lighting intensities with separate controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.