T490 Simul-Focal Biological Trinocular Compound Microscope 40X-1600X w/LED, 3D Mechanical Stage and

  • Mfr # T490A-LED-5M3

  • Zoro # G316374533


product price:  $918.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T490A-LED-5M3
Zoro #
G316374533
UPC #
-
Country of Origin
China

Description

T490 Series Simul-Focal Biological Trinocular Compound Microscope 40X-1600X Magnification with LED, 3D Mechanical Stage and 5MP USB 3.0 C-mount Camera. The T490-LED brings LED illumination to our hardest-working go-to microscope. The top choice for veterinarians, breeders, and clinics, this instrument has proven reliability and optical quality. It boasts features such as a compensation-free Siedentopf head, smooth stage translation, and a precision focus system with easy tension-adjustment and vertical-lock. The simul-focal trinocular head provides a dedicated photo port which can be used simultaneously with both eyepieces. The 490 series offers a wide range of optional accessories to expand the functionality. The magnification range can be expanded with a large selection of objective and ocular lenses. Specialized condensers are available for dark-field and phase-contrast applications, ideal for bloodwork, fluid-analysis, and pathology. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the both ocular tubes to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The 23mm photo port is height-adjustable to match focus with the eyepieces, and can be replaced with an optional CX series C-mount port which have built-in reduction, and can directly interface with C-mount cameras. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 16X eyepieces expand the maximum magnification to 1600X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. LED sub-stage lighting provides bright illumination with high color-temperature for natural colors. The cool, energy-efficient lighting reduces heat for viewing live specimens, and provides high contrast for digital imaging. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an ir


  • 40X to 1600X magnification range using high-quality achromatic objective lenses. 10X and 16X eyepieces provide 8 unique magnification settings.
  • A top choice for veterinarians, clinics, and classrooms, this microscope provides high quality optics and precision mechanics.
  • Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Cool, energy-efficient lighting produces natural colors and low heat for viewing live specimens.
  • The trinocular photo port allows you to easily mount a camera. The T490 is compatible with our CX series C-mount photo ports with built-in reduction.
  • Monitor and capture photos and videos with the included 5MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Dual-powered illumination for maximum workspace flexibility. Includes three rechargeable NiMH batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.