Zoro Homepage

T650 Infinity Plan Biological Trinocular Compound Microscope 40X-2500X w/20W Halogen, 3D Mechanical

  • Mfr # T650C-3M

  • Zoro # G316374922


product price: $1,645.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T650C-3M
Zoro #
G316374922
UPC #
-
Country of Origin
China

Description

T650 Series Infinity Plan Biological Trinocular Compound Microscope 40X-2500X Magnification with 20W Halogen, 3D Mechanical Stage w/ 3MP USB 2.0 C-mount Camera. This professional trinocular compound microscope with a 3MP digital camera has an extreme widefield infinity Plan Achromatic optical system that offers crisp clear images. This microscope has four high quality Plan Achromatic objectives 4X, 10X, 40X, 100X, two pairs of extreme widefield eyepieces: WF10X and WF25X, an illumination system, a 30-degree inclined, 360-degree swiveling, compensation-free trinocular head, a coaxial coarse and fine focusing system, and a 3-D mechanical stage. It provides six levels of magnification: 40X, 100X, 250X, 400X, 1000X and 2500X. The backward nosepiece design allows spacious room for convenient operation. The trinocular port uses the third port for camera capabilities giving you the remaining two ports to view your specimen. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. It is an ideal instrument for advanced researches.Features:Affordable infinity plan achromatic optical microscopy system with 3MP digital camera.Fully coated optics with crystal clear sharp images.Precise mechanical control system.Backward nosepiece design for spacious operation room.30-degree inclined, 360-degree swiveling, compensation free trinocular head.Six magnification levels: 40X, 100X, 250X, 400X, 1000X and 2500X.Intensity-variable transmitted halogen lighting system.Abbe condenser with iris diaphragm and swing-out filter holder.Rack and pinion adjustment for condenser.Low position coaxial stage movement control knobs.Dual side coaxial coarse and fine focusing control.Adjustable interpupillary distance.Adjustable diopter on ocular.Durable cast alloy frame stand with stain resistant enamel finish.Four infinity plan objectives included.Two sets of extreme widefield eyepieces included.Quintuple, reversed, extra-large nosepiece with wide, knurled grip for easy operation.Large double l


  • The T650 is a mid-level compound microscope for general biological applications in higher education and professional settings.
  • Plan-achromatic color-corrected lenses produce high-resolution, high-contrast images with edge-to-edge sharpness.
  • The halogen illumination system provides high-contrast, low-fatigue light -- ideal for lab technicians and researchers.
  • The trinocular photo port allows you to easily mount a camera for real-time monitoring or capturing photos and videos.
  • Monitor and capture photos and videos with the included 3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.