ZM-4 Premium Trinocular Stereo Microscope 2X-90X on Double-arm Boom-stand w/80-LED Multi-zone Heavy

  • Mfr # ZM-4TNZ3-80AM-3M3

  • Zoro # G116375396


product price:  $1,794.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZM-4TNZ3-80AM-3M3
Zoro #
G116375396
UPC #
-
Country of Origin
China

Description

ZM-4 Series Premium Trinocular Stereo Microscope 2X-90X Magnification on Double-arm Boom-stand with 80-LED Multi-zone Heavy-duty Ring-light + 3MP USB 3.0 C-mount Camera. The ZM-4BN matches its sleek design and high-resolution optics with a brawny boom-stand for demanding biological and industrial applications. The ZM series shows improvements in resolution, contrast, and distortion compared to our staple SM series. This model is especially popular in the QC, repair, and engraving industries thanks to its ease of use and reliability. With its wide zoom range and double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab. The addition of a trinocular photo port allows a camera to be used without the removal of an eyepiece. Optics The advanced optical system in the ZM series microscope produces higher resolutions throughout its zoom range, with stunning contrast and color accuracy. The 0.67X-4.5X objective lenses offer excellent focus depth and a large working distance, with symmetrical zoom knobs to easily move through magnifications. 10X eyepieces are included, as well as 0.3X and 2X Barlow lenses to provide an expanded magnification range from 2X-90X, with high-eyepoint optics to accommodate glasses or goggles. Ocular Adjustment This model does not have integrated ocular diopters, opting for focusable eyepieces instead. This helps maintain consistent focus when dioptric adjustments are not needed. Locking screws on each ocular tube will prevent rotation when adjusting focusable eyepieces, and stop eyepieces from falling out. Sliding interpupillary adjusters ensure that each user can properly align the eyepieces for comfortable viewing. Trinocular Port The switched trinocular photo port provides a dedicated mount for a camera. When the photo port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera to guarantee the best quality images. Double-arm Boom-Stand The multi-pivoting, double-arm stand provides a stable, flexible support system, ideal for hands-on work. The use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearing provides smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments. Digital Imaging Monitor and capture photos and videos with the included 3.0MP U


  • 2X-90X extended zoom magnification using high-resolution Greenough stereoscopic objective lenses with 10X eyepieces, and 0.3X and 2X Barlow lenses.
  • High-resolution ZM series optics provide improved sharpness with lower distortion
  • A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
  • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
  • A trinocular photo-port provides a dedicated mount for adding a camera.
  • This microscope is ideal for laboratories, repair shops, and engravers.
  • Monitor and capture photos and videos with the included 3MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.