
Acrylic Paint, Satin, Acrylic Base, Assorted
Mfr # 17820448
Zoro # G416254773
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Paint Base Type
Acrylic
Color
Assorted
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17820448
Zoro #
G416254773
UPC #
-
Country of Origin
Netherlands
Details
Paint Base Type
Acrylic
Color
Assorted
Finish
Satin
Item
Acrylic Paint
Description
Amsterdam Standard Series Acrylic offers you the broadest range of remarkably vibrant acrylic colors. This versatile paint is easy to work with and offers a smooth application. Use the paint straight from the tube or thinned with a little bit of water or one of our acrylic mediums.
- A very high level of lightfastness thanks to the use of pure and non-fading pigments. Even after several decades works of art retain their original color.
- This set contains a variety of colors.
- Use the paint straight from the tube or thinned with a little bit of water or one of our acrylic mediums.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.