Shop VALSPAR
See all product information
Create Account
Pro-Hide Gold Ultra Zero VOC Latex Satin Interior Wall Paint Super One-Coat Wht 5 Gal.
- Mfr # 028.0063000.008
- Zoro # G121883800
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Paint Cleanup
Soap & Water
Color
White
Dry Time Tack Free
30 min
Paint Color Family
White
Size
5 Gal.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 028.0063000.008
- Zoro #
- G121883800
- UPC #
- 80047587320
- Country of Origin
- United States
- Paint Cleanup
- Soap & Water
- Color
- White
- Dry Time Tack Free
- 30 min
- Paint Color Family
- White
- Coverage
- 2000 Sq. Ft.
Dimensions
- Size
- 5 Gal.
Description
Formulated to provide beautiful results and reliable performance. Its a top-of-the-line professional quality paint that delivers a uniform finish with outstanding hide smooth application and exceptional touch-up. Self priming. It is ideal for residential/commercial repaints and new construction. MPI approved for gloss levels 1-5. Dries to touch in 30 minutes re coat in 4 hours. Coverage is 400 Sq. Ft. per gallon.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.