0.38-in. Cast Iron Immersion Pump w/ 1/8 HP 3PH Totally Enclosed Motor

  • Mfr # 5381-95

  • Zoro # G413323892


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
230/460V
Body Material
Cast Iron
Width
6.7 in
Height
11.7 in
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5381-95
Zoro #
G413323892
UPC #
726846505812
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.7 in
Height
11.7 in
Size
3/8 in

Details

Nominal Voltage
230/460V
Body Material
Cast Iron

Description

AMT Interchangeable Coolant/Oil pumps are dependable, economical replacement pumps equivalent to units supplied with both domestic and foreign made machine tools such as Fuji, Mitsubishi, Toshiba, Hitachi and many others. These pumps are designed for the circulation and spraying of coolants and cutting oils. Pumps are available with a stainless steel impeller for added corrosion/erosion resistance and durability. 1/8 & 1/4 HP models are available in 115/230 VAC, 60 Hz single phase and 230/460 VAC, 50/60 Hz three phase. Motors are Totally Enclosed with sealed bearings and operate at 3450 RPM. Pumps feature semi-open impellers that are designed for handling solids and fine contaminants.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.