
0.75-in. Cast Bronze Marine Pump w/ 12V DC Motor
Mfr # 4861-97
Zoro # G113323895
product price: $407.39
/ea
Free Shipping & Returns
Key Features
Size
3/4 in
Material
Cast Bronze
Width
4 in
Height
4.1 in
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4861-97
Zoro #
G113323895
UPC #
726846505287
Country of Origin
United States
Dimensions
Size
3/4 in
Width
4 in
Height
4.1 in
Length
7.3 in
Details
Material
Cast Bronze
Seal Material
Buna-N
Voltage
12.8V DC
Description
The AMT Model 4861-97 Bronze Centrifugal pump is compact and designed for use in general dewatering, salt water applications in live well tanks, circulation and chemical transfer. This pump is fitted with a 1/8 HP, 12 Volt DC, 3700 RPM motor. Pumps are not self-priming and require flooded suction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.