3/4-in. x 1/2-in. Cast Bronze Pump w/ 1/4 HP 1PH 1725RPM Motor
- Mfr # 3670-97
- Zoro # G513329619
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Size
3/4 in x 1/2 in
Material
Cast Bronze
Length
9.4 in
Height
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3670-97
- Zoro #
- G513329619
- UPC #
- 726846540783
- Country of Origin
- United States
Dimensions
- Size
- 3/4 in x 1/2 in
- Length
- 9.4 in
- Height
- 4.9 in
- Width
- 5.8 in
Details
- Voltage
- 115V
- Material
- Cast Bronze
- Seal Material
- Buna-N
Description
The AMT Model 3670-97 Naval Bronze Straight Centrifugal pump is designed for low pressure salt water wash down and recirculating applications. The pump has been sized for salt water 1.03 specific gravity and feature provisions for the installation of a seal wash, front drain plug and pullfrom-rear design. The pump is powered by a 1725 PM, 115 VAC, 1/4 HP motor. The AMT Model 4861-97 Bronze Centrifugal pump is compact and designed for use in general dewatering, salt water applications in live well tanks, circulation and chemical transfer. This pump is fitted with a 1/8 HP, 12 Volt DC, 3700 RPM motor. Pumps are not self-priming and require flooded suction.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.