Zoro Homepage

0.75-in. Cast Bronze Self-Priming w/ 12V DC Motor

  • Mfr # 4851-97

  • Zoro # G113324021


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
12.8V DC
Seal Material
Buna-N
Housing Material
Cast Bronze
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4851-97
Zoro #
G113324021
UPC #
726846505263
Country of Origin
United States

Dimensions

Size
3/4 in

Details

Voltage - Pumps
12.8V DC
Seal Material
Buna-N
Housing Material
Cast Bronze

Description

The AMT Model 4851-97 Self-priming Bronze Centrifugal pump is compact and designed for a wide range of dewatering/recirculating applications including: marine, salt water aquaculture and live well tanks. Pumps are designed to handle liquids with solids contents or dissolved solids and debris.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.