
1-in. Stainless Self-Priming Electric Pump w/ 1/3 HP 1PH ODP
Mfr # 4294-98
Zoro # G213323887
product price:Â $966.14
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
115/230V
Seal Material
Viton
Width
6.8 in
Length
14.8 in
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4294-98
Zoro #
G213323887
UPC #
726846500459
Country of Origin
United States
Dimensions
Width
6.8 in
Length
14.8 in
Height
8.8 in
Size
1 in
Details
Voltage - Pumps
115/230V
Seal Material
Viton
Housing Material
Stainless Steel
Description
AMT 300 Series Investment Cast Stainless Steel Transfer pumps are designed to handle liquids and chemicals with specific gravities to 1.6. The pumps are particularly well suited to applications involving perchloroethylene PCE and are recommended for use with non-flammable liquids. Pumps are designed to handle liquids with solids content or dissolved solids and debris.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.