Shop FLINT & WALLING

Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 17 Stage, 225 psi Max Pressure

  • Mfr # PB2717S303A
  • Zoro # G0385476

product price: 
$
2,212.20
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208V AC to 240V AC, 480V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PB2717S303A
Zoro #
G0385476
UPC #
054757095611
Country of Origin
United States
Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208V AC to 240V AC, 480V AC
Phase - Pumps
3
Number of Stages - Pumps
17
Max. Pressure - Pumps
225 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Max. Pressure
225 psi
Bearing Type
Ball
Motor Type
Capacitor-Start
Motor Ambient Temp. Rating
65 Degrees C
Hz
60 Hz
HP
3
Pump Mounting Position
Horizontal or Vertical with Inlet Down
GPM @ 10 PSI
35
Housing Material
Stainless steel
Impeller Type
Closed
Voltage
208V to 230V, 460V
Suction Lift
0 ft
Outlet
1" FNPT
Stages
17
Inlet
1" FNPT
Max. Liquid Temp.
140 Degrees F
Impeller Material
Noryl
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
Duty
Continuous
Phase
Three
Motor Enclosure
Open Dripproof (ODP)
Includes
Kit, Vertical Motor Cover
Duty Cycle
Continuous
For Use With Potable Systems
Yes
Flow Rate @ 60 psi
33 gpm
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Intake Type
NPT
Flow Rate @ 180 psi
20 gpm
Flow Rate @ 200 psi
16.6 gpm
Flow Rate @ 140 psi
25.8 gpm
Minimum Media Temperature
34 Degrees F
Maximum RPM
3,450 RPM
Flow Rate @ 120 psi
28.3 gpm
Priming
Manual
Flow Rate @ 100 psi
30.5 gpm
Discharge Type
NPT
Impeller Design
Closed
Flow Rate @ 90 psi
31 gpm
Frequency
60 Hz
Standards
CSAus Certified
Motor Frame Designation
56J
Flow Rate @ 160 psi
23.1 gpm
Flow Rate @ 15 psi
48 gpm
Maximum Media Temperature
140 Degrees F
Flow Rate @ 80 psi
32.3 gpm
Compatible with Media Type
Clear Water Only
Series
PB
Horsepower
3 hp
Maximum Flow Rate
41.5 gpm
Minimum Flow Rate
1.5 gpm
Shut Off Pressure (Maximum)
225 psi
Motor Ambient Temperature (Minimum)
65 Degrees F
Number of Stages
17
Nameplate Voltage
208-230/460V AC
Suction Lift (Maximum)
0 ft
Flow Rate @ 70 psi
36 gpm
Flow Rate @ 10 psi
35 gpm
Pump Housing Material
Stainless Steel
Motor Ambient Temperature (Maximum)
149 Degrees F
Pressure Boost (Maximum)
216 psi
Mounting Orientation
Horizontal
Motor Enclosure Design
Open Drip Proof
For Media Type
Clear Water
Suction Lift - Maximum
0 ft
Shut Off Pressure - Maximum
225 psi
Pump Casing Material
Stainless Steel
Case Pressure - Maximum
300 psi
NSF Certifications for Food and Drinking Water
NSF 372
Feet of Head - Maximum
518 ft
Flow Rate - Maximum
42 gpm
Discharge Standard
NPT
Power Source
Corded Electric
Flow Rate @ 20 psi
35 gpm
Pump Technology
Centrifugal
Pressure Boost - Maximum
216 psi
Media Temperature - Minimum
34 Degrees F
Motor Design
Capacitor-Start
Application
Boosting
Flow Rate @ 50 psi
33 gpm
Motor Ambient Temperature - Maximum
149 Degrees F
Flow Rate @ 30 psi
34 gpm
Full Load Current
3.5/1.75 A
Electrical Connection Type
Hardwired
Flow Rate - Minimum
2 gpm
Flow Rate @ 40 psi
33.5 gpm
Inlet Gender
Female
Best Efficiency Flow
27 gpm
Media Temperature - Maximum
140 Degrees F
Inlet Standard
NPT
Discharge Gender
Female
Best Efficiency Head
295 ft
Thermal Protection
Auto
Installation
Floor Standing
Motor Ambient Temperature - Minimum
32 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
9 in
Width
6 1/2 in
Compatible Intake Pipe Size
1 in
Intake Size
1 in
Compatible Discharge Pipe Size
1 in
Overall Height
9 in
Manufacturer Warranty Length
1 yr
Overall Width
6.5 in
Inlet Diameter
1 in
Discharge Diameter
1 in
Solids Diameter - Maximum
0 in

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 35 gpm, Flow Rate @ 20 psi 35 gpm, Flow Rate @ 30 psi 34 gpm, Flow Rate @ 40 psi 33.5 gpm, Flow Rate @ 50 psi 33 gpm, Flow Rate @ 60 psi 33 gpm, Flow Rate @ 70 psi 36 gpm, Flow Rate @ 80 psi 32.3 gpm, Flow Rate @ 90 psi 31 gpm, Flow Rate @ 100 psi 30.5 gpm, Flow Rate @ 120 psi 28.3 gpm, Shut Off Pressure (Maximum) 225 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.