Zoro Homepage

1-in. Stainless Self-Priming Electric Pump w/ 3/4 HP 3PH TEFC

  • Mfr # 429K-98

  • Zoro # G713323936


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
230/460V
Seal Material
Viton
Width
8.8 in
Housing Material
Stainless Steel
Height
8.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429K-98
Zoro #
G713323936
UPC #
726846514173
Country of Origin
United States

Dimensions

Width
8.8 in
Height
8.8 in
Length
15.3 in
Size
1 in

Details

Voltage - Pumps
230/460V
Seal Material
Viton
Housing Material
Stainless Steel

Description

AMT 300 Series Investment Cast Stainless Steel Transfer pumps are designed to handle liquids and chemicals with specific gravities to 1.6. The pumps are particularly well suited to applications involving perchloroethylene PCE and are recommended for use with non-flammable liquids. Pumps are designed to handle liquids with solids content or dissolved solids and debris.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.