
1.25-in. Cast Iron Self-Priming Electric w/ 3/4 HP 3PH TEFC
Mfr # 285P-95
Zoro # G713323820
product price: $782.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
230/460V
Seal Material
Buna-N
Height
8.6 in
Width
8.8 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
285P-95
Zoro #
G713323820
UPC #
726846508592
Country of Origin
United States
Dimensions
Height
8.6 in
Width
8.8 in
Length
17.3 in
Size
1.25 in
Details
Voltage - Pumps
230/460V
Seal Material
Buna-N
Housing Material
Cast Iron
Description
The AMT Self-Priming Cast Iron Centrifugal pumps are designed for dirty water, boosting, washdown, liquid transfer and dewatering applications. Dual volute design reduces radial load on motor. The centerline discharge feature is specifically designed to prevent vapor binding and makes for convenient piping connections. All models are fitted with self-cleaning, semi-open impeller. Pumps are designed to handle liquids with solids content or dissolved solids and debris. The units will selfprime to 20 feet. Mounting base features 7/16 mounting holes, which are 6 OC on center. Built-in carrying handle offers portability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.