Zoro Homepage

1.25-in. Laundry Pump w/ 1/4 HP 1PH ODP

  • Mfr # 3201-96

  • Zoro # G213329674


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N
Height
6.4 in
Width
5.6 in
Housing Material
Cast Aluminum
Size
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3201-96
Zoro #
G213329674
UPC #
726846502187
Country of Origin
United States

Dimensions

Height
6.4 in
Width
5.6 in
Size
1.25 in
Length
9.2 in

Details

Seal Material
Buna-N
Housing Material
Cast Aluminum

Description

The AMT Laundry Tray pump is a single stage, multi-vane open impeller unit. It is designed as a laundry tray pump, but can be used for most gravity fed general service pumping applications. The 1/8 diameter solids handling open impeller design makes it particularly adaptable to dirty, as well as clean liquids and is inherently resistant to clogging. Pumps are designed to handle liquids with solids content or dissolved solids and debris. The pump is constructed of cast aluminum and features 1-1/4 NPT suction and discharge ports. Pump is powered by a 1725 RPM, 115 VAC, 1/4 HP motor. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.