1.25-in. Stainless Submersible w/ Plastic Internals w/ 3/4 HP Motor

  • Mfr # 5010-99

  • Zoro # G113324045


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115V
Body Material
Stainless/Plastic
Width
5.9 in
Height
11.8 in
Size
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010-99
Zoro #
G113324045
UPC #
726846544187
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.9 in
Height
11.8 in
Size
1.25 in

Details

Nominal Voltage
115V
Body Material
Stainless/Plastic

Description

The AMT Submersible Drainage / Sump Pumps are lightweight submersible pumps with built-in float switches. These submersibles are intended for use in residential, commercial and industrial settings. Examples include, but not limited to: basements, boats, tanks and other general drainage applications involving dirty water. Each unit is completely assembled and features a selfcleaning semi-open impeller and automatic on/off float switch. All pumps incorporate a mechanical shaft seal with carbon and ceramic wear faces. These pumps feature corrosion-resistant stainless steel outer bodies for longevity, with either cast iron or plastic internals. Pumps have a 3450 RPM electric motor fitted with a finished 3-prong grounding type power cord. Motors are UL Listed and rated continuous duty and have automatic restart thermal overload protection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.