Zoro Homepage

1.5-in. Cast Iron Self-Priming Pedestal Pump

  • Mfr # 282P-95

  • Zoro # G913323903


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N
Length
13.4 in
Height
9.3 in
Width
7.5 in
Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282P-95
Zoro #
G913323903
UPC #
726846541186
Country of Origin
United States

Dimensions

Length
13.4 in
Height
9.3 in
Width
7.5 in
Size
1.5 in

Details

Seal Material
Buna-N
Housing Material
Cast Iron

Description

AMT Self-Priming Solids Handling Centrifugal Pedestal pumps are designed for a wide range of liquid transfer, dirty water, and chemical processing industrial, agricultural and commercial applications. Dual volute design reduces radial load on bearings and motor. Heavy duty cast iron construction with Buna-N seals or stainless steel with Viton seals. Pumps are fitted with a self-cleaning, semi-open impeller and are coupled to a heavy duty cast iron bearing housing with a CNC machined keyed shaft extension and sealed ball bearings. Pumps are designed to handle liquids with solids content or dissolved solids and debris. The pump has been designed for either direct connection or belt drive. The maximum recommended RPM is 4,000.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.