2-in. 1HP 115V Stainless Steel Submersible Pump

  • Mfr # 02X11

  • Zoro # G013323827


product price: $1,609.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115V
Body Material
Stainless Steel
Height
17.1 in
Width
7.5 in
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02X11
Zoro #
G013323827
UPC #
726846512322
Country of Origin
Taiwan, Province of China

Dimensions

Height
17.1 in
Width
7.5 in
Size
2 in

Details

Nominal Voltage
115V
Body Material
Stainless Steel

Description

Slim-design, light weight CSA listed submersibles feature top discharge as well as cast-iron impeller, 304 stainless steel casing, motor housing, shaft and hardware. Pump motor is thermal overload protected. An optional piggyback mercury-free float switch is available.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.