2-in. BST Cast Iron Submersible w/ 1HP 1PH 220V 50Hz Motor

  • Mfr # 5985-95B

  • Zoro # G813323928


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
220V
Body Material
Cast Iron
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5985-95B
Zoro #
G813323928
UPC #
726846538971
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 in

Details

Nominal Voltage
220V
Body Material
Cast Iron

Description

AMT Industrial Submersible pumps are lightweight, portable, reliable and energy efficient. The clog resistant impeller is designed for dirty water. Applications include: sump pumps, basements, construction drainage, dewatering, waste water treatments, agricultural irrigation, flooding and other applications requiring clear/drainage water removal. Motors are rated continuous duty 115VAC @ 60 Hz with standard cord/ plug and have automatic thermal overload protection. Pumps are designed to handle liquids with solids content or dissolved solids and debris.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.