Zoro Homepage

2-in. Cast Iron Electric w/ 3HP 3PH TEFC

  • Mfr # 2ES30C-3P

  • Zoro # G913323972


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
208-230/460V
Width
10.3 in
Housing Material
Cast Iron
Height
9.8 in
Inlet/Outlet Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ES30C-3P
Zoro #
G913323972
UPC #
726846526329
Country of Origin
United States

Dimensions

Width
10.3 in
Height
9.8 in
Inlet/Outlet Size
2 in
Length
16.4 in

Details

Voltage - Pumps
208-230/460V
Housing Material
Cast Iron
Seal Material
EPDM/EPR

Description

AMT Solids Handling Centrifugal pumps are designed for continuous-duty OEM, Industrial/ Commercial and General Service applications including dirty water circulation, chemical processing, and liquid transfer. Pumps are designed to handle liquids with solids content or dissolved solids and debris. Pull-from-rear design for easy service without disturbing any piping. Self-cleaning impellers to prevent clogging and handles solids up to 3/8 diameter depending on the model. Pumps are close coupled to Totally Enclosed Fan Cooled TEFC motors. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.